• Cart

DESCRIPTION

Jay R. Smith No-Hub Floor or Shower Drain with Adjustable Strainer Head

S2005YB06NBP050

Drain Opening:

SPECIFICATIONS

ASME Specifications
ASME A112.6.3 2001
Adjustable
Yes
Application
Finished Floors, Kitchens, Showers, Toilets
CARB OTC LEED Compliant
No
Diameter
9 in
Drain Opening
2 in
End Connection 1
No Hub
IAPMO Listed
No
Material
Cast Iron, Nickel Bronze
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY