DESCRIPTION

  • General service floor drain for use in showers, toilets, kitchens and other finished areas where foot traffic is expected
  • Reversible flashing collar permits adjustment of the strainer to meet finished floor level
  • The round top strainer head is used for all types of poured finished floors
  • The square top is particularly adaptable to floors that are finished in material of square of straight line pattern

Jay R. Smith Manufacturing No-Hub Less Top with Tap Cast Iron Floor Drain

S2005Y02P

Drain Opening:

SPECIFICATIONS

ADA Compliant
No
Drain Opening
2 in
End Connection 1
No Hub
Material
Cast Iron

Starting at
Call for Pricing
  • QUANTITY