Jay R. Smith Manufacturing No-Hub Single Vertical Closet Carrier S0440Y

DESCRIPTION

  • Compact
  • For siphon jet water closets
  • With vertical center line fittings

Jay R. Smith Manufacturing No-Hub Single Vertical Closet Carrier

S0440Y

Height:

SPECIFICATIONS

End Connection 1
No Hub
Height
15-1/2 in
Installation Type
Vertical
Material
Steel
WaterSense Labeled
No
Width
18-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY