DESCRIPTION

Jay R. Smith Manufacturing Cast Iron No-Hub Adaptor and Reducer

S2646Y

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
No Hub
Fitting Size 1
5 in
GSA Approved
No
IAPMO Listed
No
Material
Cast Iron
NSF Certified
No
Size
5 in