DESCRIPTION

  • Also be used as an emergency overflow for conventional roofs, draining rain water when the depth of the water on the roof reaches the water dam height
  • Used in flat roofs of any construction where a constant height of water is desired on the roof

Jay R. Smith Manufacturing No-Hub Underdeck Recessed Roof Drain

S1080YCR

Drain Opening:

SPECIFICATIONS

Diameter
11 in
Drain Opening
3 in
End Connection 1
No Hub
Height
8-1/4 in
Material
Cast Iron

Starting at
Call for Pricing
  • QUANTITY