Jay R. Smith Manufacturing Non Freeze Hydrant with Vacuum Breaker S5509QTSAP

DESCRIPTION

  • Provides a concealed hose connection with integral vacuum breaker where there is no danger of freezing
  • The locking cover prevents unauthorized use
  • The stainless steel recessed box conceals the nozzle and operating mechanism

Jay R. Smith Manufacturing Non Freeze Hydrant with Vacuum Breaker

S5509QTSAP

Valve Size:

SPECIFICATIONS

Color Finish
Bronze Nickel
End Connection 1
MNPT
End Connection 3
MNPT
Material
Stainless Steel
Valve Operator
Key
Valve Seat Material
Stainless Steel
Valve Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS