DESCRIPTION

  • Closes completely with a very small amount of back pressure
  • Minimizes and/or prevents the evaporation of the trap seal water through the drain
  • Prevents the emission of sewer gasses into a living or work area
  • Protects floor drain trap seals in infrequently used areas
  • Provides easy removal for inspection and cleaning
  • Reduces the need for the periodic admission of water into the floor drains trap to maintain a seal
  • Resists damage from UV, chemicals, cuts, and tears
  • Works in new or existing drains

Jay R. Smith Manufacturing Stink Stopper Quad Close Trap Seal Device

S269202

Drain Opening:

2 in

SPECIFICATIONS

ASSE Standards
ASSE 1072
Collection
Stink Stopper
Color Finish
Black
Color Finish Category
Blacks
Diameter
2 in
Drain Opening
2 in
Height
2-3/4 in
IAPMO Listed
Yes
Length
2-9/100 in
Material
Rubber

Starting at
$43.44
EACH
  • QUANTITY