DESCRIPTION

Jay R. Smith Manufacturing Rough Brass Female Threaded Hose Barb

SMI56011

Fitting Sizes:

SPECIFICATIONS

End Connection 1
Female Threaded
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Material
Brass
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY