DESCRIPTION

  • Face plate fixture supports without fittings for siphon jet water closets

Jay R. Smith Manufacturing Rubber Face Plate

S0600

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
4 in
Material
Rubber
Material Type
Neoprene
Size
4 in
WaterSense Labeled
No