DESCRIPTION

Jay R. Smith Manufacturing Quad Close® Rubber Trap Seal Device Clamshell

S26920CS

Diameter:

SPECIFICATIONS

ASSE Standards
ASSE 1072
CARB OTC LEED Compliant
No
Collection
Quad Close®
Color Finish
Black
Color Finish Category
Blacks
Depth
2-9/100 in
Diameter
1-1/2 in
GSA Approved
No
IAPMO Listed
Yes
Length
3-33/50 in
Material
Rubber
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY