Jay R. Smith Manufacturing Sap Non Freeze Hydrant with Vacuum Breaker S5609QTSAPBP

DESCRIPTION

Jay R. Smith Manufacturing Sap Non Freeze Hydrant with Vacuum Breaker

S5609QTSAPBP

Valve Size:

SPECIFICATIONS

Color Finish
Nickel Bronze
End Connection 1
FNPT
End Connection 2
MNPT
IsAcceptableImage
Material
Nickel plated, Stainless Steel
Valve Operator
Key
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS