DESCRIPTION

  • General service floor drain for use in showers, toilets, kitchens and other finished areas where foot traffic is expected
  • Reversible flashing collar permits adjustment of the strainer to meet finished floor level
  • The round top strainer head is used for all types of poured finished floors
  • The square top is particularly adaptable to floors that are finished in material of square of straight line pattern

Jay R. Smith Manufacturing Single Valve Floor Drain Less Top with Tamper Proof

S2005LPM

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ASME Specifications
ASME A112.2.3-2001
Diameter
9 in
End Connection 1
No Hub
Fits Pipe Size
3 in
Material
Cast Iron