DESCRIPTION

  • High flange permits use in areas surfaced with concrete or other poured materials
  • Low flange is used with a ring of concrete poured below the surface for non-surfaced areas and areas surfaced with asphalt paving
  • Used in outside and inside areas

Jay R. Smith Manufacturing Twis-To-Floor® Spigot Flange Cleanout with Round Cast Iron Top

S4250SNS

Fits Pipe Size:

SPECIFICATIONS

Collection
Twis-To-Floor®
End Connection 1
Spigot
Fits Pipe Size
4 in
Material
Cast Iron

Starting at
Call for Pricing
  • QUANTITY