DESCRIPTION

  • Allows for easy floor level adjustment
  • Features a 1/4-turn ceramic cartridge for cold water only
  • For use in finished floors bearing foot and medium load wheeled traffic
  • One-year warranty on all working parts
  • With adjustable tops

Jay R. Smith Manufacturing Twis-To-Floor® Spigot Floor Cleanout with Round Top Polished Brass

S4020SPBP

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Collection
Twis-To-Floor®
Fits Pipe Size
4 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday