DESCRIPTION

  • Square Shaped

Jay R. Smith Manufacturing Square Strainer Nickel Bronze

SB08NB

Width:

SPECIFICATIONS

Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Length
8 in
Material
Cast Iron
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY