DESCRIPTION

  • For irrigation purpose only
  • Provides positive non-freeze protection where water is required at the outside of the building and features an integral vacuum breaker
  • The locking cover prevents unauthorized use
  • The stainless steel recessed box conceals the nozzle and operating mechanism
  • Unique inlet fitting consists of 1/2" FNPT and 3/4" MNPT connection
  • Weather box is 7" square and 2 1/2" deep

Jay R. Smith Manufacturing Stainless Steel Box Accessory Hydrant with Lock Device

S5509QTBASS

Valve Size:

SPECIFICATIONS

Material
Nickel plated, Stainless Steel
Valve Operator
Key
Valve Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS