DESCRIPTION

  • 1 100W Edison Bulb Required
  • Countersunk plugs have slot sized to receive 1/2"(13) thick steel bar stock
  • Used in Female Pipe Size openings in Drainage piping where a cleanout is required

Jay R. Smith Manufacturing Tapered Thread Plug with 4 Cover Bronze

S4472SSK

Diameter:

SPECIFICATIONS

Color Finish
Bronze
Color Finish Category
Bronze Tones
Diameter
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS