DESCRIPTION

  • Flashing arrangement design permits removal of dome or flat strainer without disturbing flashing clamp and gutter liner
  • Flat strainer does not obstruct traffic
  • Used in gutters where a drain is required for connecting to the downspout leader

Jay R. Smith Manufacturing Thread Roof Drain with Top Rough Brass

S1620T

Drain Opening:

SPECIFICATIONS

Diameter
6 in
Drain Opening
2 in
End Connection 1
Threaded
Height
2 in
Material
Cast Iron

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY