DESCRIPTION

  • Engineered water hammer arresters ("Hydrotrols") employ a permanently sealed cushion of air or gas which absorbs the energy of water hammer and reduces pressure rise in the piping system to a safe level
  • Hydrotrol units correctly sized and placed at specific locations in the water piping system will control the destructive shock of water hammer
  • Quick closing electrical, pneumatic, spring loaded valves or devices, and the quick hand closure of fixture trim can cause destructive "water hammer"

Jay R. Smith Manufacturing Water Hammer Arrestor - A

S5005

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
3/4 in
Material
Stainless Steel
Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday