DESCRIPTION

  • Used in flat roofs of any construction

Jay R. Smith Manufacturing Wye Body Drain

S1010YB

Drain Opening:

SPECIFICATIONS

Diameter
15-1/4 in
Drain Opening
3 in
End Connection 1
No Hub
Height
8-1/4 in
IsAcceptableImage
Material
Cast Iron

Starting at
Call for Pricing
  • QUANTITY