• Cart

DESCRIPTION

Jay R. Smith No-Hub Roof Drain with Cast Iron Dome and Deck Plate

S1010Y0CIDRDP

Drain Opening:

SPECIFICATIONS

Drain Base Material
Cast Iron
Drain Opening
3 in
End Connection 1
No Hub
End Connections
No Hub
IAPMO Listed
No
Length
24 in
Width
24 in

Starting at
Call for Pricing
  • QUANTITY