2 in. No Hub Cast Iron Floor Drain with 12 in. Square Grate

You last purchased this on
 
Jay R. Smith

Sani-Ceptor® 2 in. No Hub Cast Iron Floor Drain with 12 in. Square Grate

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jay R. Smith

Sani-Ceptor® 2 in. No Hub Cast Iron Floor Drain with 12 in. Square Grate

  • Fast #
  • Part #S3420Y02
  • Item #3142203
  • Manufacturer Part #3420Y02
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Adjustable:
No
Application:
Kitchen, Hospitals, Food Markets, Restaurants, Schools, Foot Traffic
Coating:
Duco
Collection:
Sani-Ceptor®
Fits Pipe Size:
2 in
IAPMO Listed -:
No
UL Listed:
No
Width:
12 in