3 in. Cast Iron Floor Drain with 12 in. Square Grate
Sani-Ceptor® 3 in. Cast Iron Floor Drain with 12 in. Square Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Adjustable:
- No
- Application:
- Kitchen, Hospitals, Food Markets, Restaurants, Schools, Foot Traffic
- Coating:
- Duco
- Collection:
- Sani-Ceptor®
- Fits Pipe Size:
- 3 in
- IAPMO Listed -:
- No
- UL Listed:
- No
- Width:
- 12 in