4 in. No Hub Cast Iron Floor Drain with 8-1/2 in. Square Nickel Bronze 1/2 Grate

You last purchased this on
 
Jay R. Smith

Sani-Ceptor® 4 in. No Hub Cast Iron Floor Drain with 8-1/2 in. Square Nickel Bronze 1/2 Grate

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jay R. Smith

Sani-Ceptor® 4 in. No Hub Cast Iron Floor Drain with 8-1/2 in. Square Nickel Bronze 1/2 Grate

  • Fast #
  • Part #S3100Y0412C
  • Item #3111797
  • Manufacturer Part #3100Y04 (-12-C)
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Adjustable:
No
Application:
Kitchen, Hospitals, Food Markets, Restaurants, Schools
Coating:
Duco
Collection:
Sani-Ceptor®
Fits Pipe Size:
4 in
IAPMO Listed -:
No
UL Listed:
No
Width:
8-1/2 in