• Cart

DESCRIPTION

Jay R. Smith Speedi-Set® Reinforced Neoprene Gasket

S9508

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM C-564 1985
Collection
Speedi-Set®
Fitting Size 1
2 in
Fitting Sizes
2 in
IAPMO Listed
No
Width
1-29/32 in

Starting at
Call for Pricing
  • QUANTITY