• Cart

DESCRIPTION

Jay R. Smith Trap Primer

S2695Y

Fitting Sizes:

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
IAPMO Listed
No
Material
Cast Iron
NSF Certified
No
Type
Spigot Outlet

Starting at
Call for Pricing
  • QUANTITY