• Cart

DESCRIPTION

Jay R. Smith Wye Outlet

S2695Y02

Fitting Sizes:

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
Spigot
Fitting Size 1
2 in
Fitting Sizes
2 in
IAPMO Listed
No
Material
Cast Iron
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY