• Cart

DESCRIPTION

Jay R. Smith 1000 Series Wye

S1015YCCIDR

Drain Opening:

SPECIFICATIONS

Application
Roofing
CARB OTC LEED Compliant
No
Collection
1000 Series
Diameter
15-1/4 in
Drain Opening
6 in
End Connection 1
No Hub
End Connections
No Hub
GSA Approved
No
Height
14-1/4 in
IAPMO Listed
No
Material
Cast Iron
NSF Certified
No
Type
S1015Y06CCIDR

Starting at
Call for Pricing
  • QUANTITY