This product requires certification to purchase.

4 in. Cast Iron Roof Drain

Jay R. Smith

1010 Series 4 in. Cast Iron Roof Drain

  • Fast #
  • Part #S1010Y04CIDRDP
  • Item #7523643
  • Manufacturer Part #1010Y04 (-CID-RDP)
3.7 out of 5 Customer Rating
Brand image
Jay R. Smith

1010 Series 4 in. Cast Iron Roof Drain

  • Fast #
  • Part #S1010Y04CIDRDP
  • Item #7523643
  • Manufacturer Part #1010Y04 (-CID-RDP)
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Drain Base Height
5 in
Drain Base Width
15-1/4 in
End Connection 1
No Hub
Fits Pipe Size
4 in
Length
24 in
Width
24 in
Characteristics & Features
Adjustable
No
Collection
1010 Series
Construction
Non-Membrane
Drain Base Material
Cast Iron
Drain Grate Material
Cast Iron
Proposition 65
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Warranty & Product Information
IAPMO Listed
No
UPC
727753400290