This product requires certification to purchase.

Cast Iron Roof Drain

You last purchased this on
 
Jay R. Smith

1010 Series Cast Iron Roof Drain

  • Fast #
  • Part #S1010Y04C
  • Item #134774
  • Manufacturer Part #1010Y04 (-C)
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jay R. Smith

1010 Series Cast Iron Roof Drain

  • Fast #
  • Part #S1010Y04C
  • Item #134774
  • Manufacturer Part #1010Y04 (-C)
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Used in flat roofs of any construction
  • Large low profile dome provides sufficient free area for quick drainage of rain water and protects the drain sump and connected piping from the intrusion of debris
  • Wide clamping surface holds flashing and roofing materials without puncturing
  • Requires Certification

Specifications

Adjustable:
No
Collection:
1010 Series
Construction:
Non-Membrane
Drain Base Height:
5 in
Drain Base Material:
Cast Iron
Drain Base Width:
15-1/4 in
Drain Grate Material:
Plastic
End Connection 1:
No Hub
Fits Pipe Size:
4 in
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov