This product requires certification to purchase.

3 in. No Hub Cast Iron Roof Drain with Water Dam, Low Profile Cast Iron Dome, and Roof Deck Plate

Jay R. Smith

1080 Series 3 in. No Hub Cast Iron Roof Drain with Water Dam, Low Profile Cast Iron Dome, and Roof Deck Plate

  • Fast #
  • Part #S1080Y03CIDRDP
  • Item #7523632
  • Manufacturer Part #1080Y03 (-CID-RDP)
4.5 out of 5 Customer Rating
Brand image
Jay R. Smith

1080 Series 3 in. No Hub Cast Iron Roof Drain with Water Dam, Low Profile Cast Iron Dome, and Roof Deck Plate

  • Fast #
  • Part #S1080Y03CIDRDP
  • Item #7523632
  • Manufacturer Part #1080Y03 (-CID-RDP)
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Drain Base Height
5 in
Drain Base Width
15-1/4 in
End Connection 1
No Hub
Fits Pipe Size
3 in
Length
24 in
Width
24 in
Characteristics & Features
Adjustable
No
Collection
1080 Series
Construction
Non-Membrane
Drain Base Material
Cast Iron
Drain Grate Material
Cast Iron
Proposition 65
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Warranty & Product Information
IAPMO Listed
No
UPC
727753400337