12 in. No-Hub Roof Drain with Cast Iron Dome and Deck Plate
12 in. No-Hub Roof Drain with Cast Iron Dome and Deck Plate
Product Details
Product Details
Specifications
- Drain Base Material:
- Cast Iron
- Drain Opening:
- 12
- End Connection 1:
- No Hub
- IAPMO Listed:
- No
- Length:
- 24
- Width:
- 24