This product requires certification to purchase.

6 Dspt Cvr W/Hinge Ss

Jay R. Smith

1775 Series 6 Dspt Cvr W/Hinge Ss

  • Fast #
  • Part #S177506
  • Item #9952281
  • Manufacturer Part #1775-06
3.3 out of 5 Customer Rating
Brand image
Jay R. Smith

1775 Series 6 Dspt Cvr W/Hinge Ss

  • Fast #
  • Part #S177506
  • Item #9952281
  • Manufacturer Part #1775-06
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
10-7/8 in
Fits Pipe Size
6 in
Characteristics & Features
Collection
1775 Series
Material
Stainless Steel
Material Type
304 SS
Warranty & Product Information
Application
Roof Drainage
Product Type
Downspout
Type
S177506
UPC
727753398528