This product requires certification to purchase.

4 in. No Hub Cast Iron Floor Drain

This product has been replaced by

Jay R. Smith No-Hub Floor Drain Body Accessory
Jay R. Smith No-Hub Floor Drain Body Accessory
Manufacturer Part #2005Y04BA
You last purchased this on
 
Jay R. Smith

2000 Series 4 in. No Hub Cast Iron Floor Drain

  • Fast #
  • Part #S2005YP
  • Item #10275
  • Manufacturer Part #2005Y04BA
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Jay R. Smith No-Hub Floor Drain Body Accessory
Jay R. Smith No-Hub Floor Drain Body Accessory
Manufacturer Part #2005Y04BA
Jay R. Smith

2000 Series 4 in. No Hub Cast Iron Floor Drain

  • Fast #
  • Part #S2005YP
  • Item #10275
  • Manufacturer Part #2005Y04BA
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • General service floor drain for use in showers, toilets, kitchens and other finished areas where foot traffic is expected
  • The round top strainer head is used for all types of poured finished floors
  • The square top is particularly adaptable to floors that are finished in material of square or straight line pattern
  • Reversible flashing collar permits adjustment of the strainer to meet finished floor level
  • With adjustable strainer heads
  • Requires Certification

Specifications

ASME:
ASME A112.6.3-2001
Adjustable:
Yes
Collection:
2000 Series
Construction:
Non-Membrane
Drain Base Material:
Cast Iron
Fits Pipe Size:
4 in
Outlet Type:
No Hub