This product requires certification to purchase.

4 in. Roof Drain No-Hub Outlet

Jay R. Smith

4 in. Roof Drain No-Hub Outlet

  • Fast #
  • Part #S1015Y04
  • Item #3118888
  • Manufacturer Part #1015Y04
4.4 out of 5 Customer Rating
Brand image
Jay R. Smith

4 in. Roof Drain No-Hub Outlet

  • Fast #
  • Part #S1015Y04
  • Item #3118888
  • Manufacturer Part #1015Y04
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Drain Opening
4 in
End Connection 1
No Hub
Characteristics & Features
Drain Base Material
Plastic
Material Type
Polyethylene
Proposition 65
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Warranty & Product Information
IAPMO Listed
No
UPC
727753045057