This product requires certification to purchase.

4 in. No Hub Cast Iron Cleanout with Cast Iron Cover

Jay R. Smith

4224 Series 4 in. No Hub Cast Iron Cleanout with Cast Iron Cover

  • Fast #
  • Part #S4224S04NS
  • Item #3115936
  • Manufacturer Part #4224S04-NS
4.5 out of 5 Customer Rating
Brand image
Jay R. Smith

4224 Series 4 in. No Hub Cast Iron Cleanout with Cast Iron Cover

  • Fast #
  • Part #S4224S04NS
  • Item #3115936
  • Manufacturer Part #4224S04-NS
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • This labor saving cleanout uses our Twiss-to-Floor® adjustment technology to level the top with adjacent surfaces after floor is poured and floor coverings are installed
  • Its 7 in (180) diam. cast iron cover is designed for floors where its cast iron appearance is satisfactory
  • Constructed of Duco coated cast iron, this cleanout is designed to support heavy load traffic
  • It is available with 2 in, 3 in, 4 in and 5 in outlets
  • Requires Certification
Dimensions & Measurements
Diameter
7 in
Drain Base Height
4 in
Fits Pipe Size
4 in
Plug Diameter
3-1/2 in
Included Components
Plug Included
Yes
Characteristics & Features
Adjustable
Yes
Collection
4224 Series
Cover Color Finish
Cast Iron
Cover Material
Cast Iron
Cover Shape
Round
Drain Base Material
Cast Iron
Material
Plastic
Outlet Type
No Hub
Proposition 65
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial, Heavy Duty
IAPMO Listed
No
Product Type
Cleanout
UPC
727753393363