This product requires certification to purchase.

6 Round Polished Brass Strainer

You last purchased this on
 
Jay R. Smith

6 Round Polished Brass Strainer

  • Fast #
  • Part #SA06PB
  • Item #7983
  • Manufacturer Part #A06PB
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jay R. Smith

6 Round Polished Brass Strainer

  • Fast #
  • Part #SA06PB
  • Item #7983
  • Manufacturer Part #A06PB
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Drain Component Type:
Strainer
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Strainer Style:
Screw-In