This product requires certification to purchase.

2 in. No Hub Cast Iron Floor Drain

Jay R. Smith

Sani-Ceptor® 2 in. No Hub Cast Iron Floor Drain

  • Fast #
  • Part #S3430Y0212
  • Item #3112834
  • Manufacturer Part #3430Y02 (-12)
4.9 out of 5 Customer Rating
Brand image
Jay R. Smith

Sani-Ceptor® 2 in. No Hub Cast Iron Floor Drain

  • Fast #
  • Part #S3430Y0212
  • Item #3112834
  • Manufacturer Part #3430Y02 (-12)
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Drain Base Height
9 in
Fits Pipe Size
2 in
Grate Diameter
14 in
Characteristics & Features
Adjustable
No
Collection
Sani-Ceptor®
Proposition 65
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Warranty & Product Information
IAPMO Listed
No
UPC
727753193659