This product requires certification to purchase.

Water Cooler Carrier for Elkay EZS8 Drinking Fountain

Jay R. Smith

Water Cooler Carrier for Elkay EZS8 Drinking Fountain

  • Fast #
  • Part #S0830M32
  • Item #3123471
  • Manufacturer Part #0830-M32
3.8 out of 5 Customer Rating
Brand image
Jay R. Smith

Water Cooler Carrier for Elkay EZS8 Drinking Fountain

  • Fast #
  • Part #S0830M32
  • Item #3123471
  • Manufacturer Part #0830-M32
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Compatible with wall-mounted electric water coolers
  • Durable construction for reliable use
  • Easy installation process
  • Requires Certification

Documents

Dimensions & Measurements
Height
50 in
Characteristics & Features
Brand Model Compatibility
EZS8 Drinking Fountain
Installation Type
Floor Mount
Material
Galvanized
Proposition 65
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Water Cooler Carrier
UPC
727753029835