1/2 x 1/2 in. Swivel Adapter
1/2 x 1/2 in. Swivel Adapter
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Flare
- End Connection 2:
- Solder
- End Connections:
- Flare x Solder
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Brass
- Product Type:
- Swivel Adapter