Service Wrench 1/4 in., 3/16 in. x 3/8 in., 5/16 in. on Other End

You last purchased this on
 
JB Industries

Service Wrench 1/4 in., 3/16 in. x 3/8 in., 5/16 in. on Other End

This product requires certification to purchase.
Brand image
You last purchased this on
 
JB Industries

Service Wrench 1/4 in., 3/16 in. x 3/8 in., 5/16 in. on Other End

  • Fast #
  • Part #JT21127U
  • Item #4397111
  • Manufacturer Part #T21127U
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1/4", 3/16" on one end and 3/8", 5/16" on other end
  • Made in the USA
  • Refrigeration service wrench
  • Double end reversible ratchet wrenches feature accurately broached multiple openings and offer the greatest number of uses in a single unit
  • Requires Certification

Specifications

Application:
HVAC
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drive Size:
1/4 in, 3/16 in, 3/8 in, 5/16 in
Height:
6-19/50 in
Length:
3/4 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Origin:
Domestic
Tool Type:
Ratchet Wrench
Weight:
0.2 lb
WrenchType:
Socket