1/4 in. Access x Female SAE Brass Tee

You last purchased this on
 
JB Industries

1/4 in. Access x Female SAE Brass Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
JB Industries

1/4 in. Access x Female SAE Brass Tee

  • Fast #
  • Part #JA31854
  • Item #423348
  • Manufacturer Part #A31854
3.3 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Swivel tee without depressor, 1/4" FE SAE swivel nut on branch
  • Includes one cap and valve core per fitting
  • 1/4" access valve
  • Requires Certification

Specifications

End Connection 1:
Flare
End Connection 2:
Flare
End Connection 3:
Female SAE
End Connections:
Flare x Female SAE
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Size 3:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight, Tee
Material:
Brass
Maximum Immersible Depth:
250 in
Origin:
Domestic
Temperature Range:
-40 to 250 Deg F