JB Industries
1/4 in. Shut-Off Quick Coupler
Part #J33113N | Item #1147026 | Manufacturer Part #33113N
$34.91
EACH
Fitting Sizes:
1/4 inHow to get it:
Product Details
- Can use with existing charging hose
- Immediately traps refrigerant discharge from hose when disconnecting from access fitting
Specifications
Application: Residential
End Connection 1: Coupler
End Connection 2: SAE
End Connections: Coupler x SAE
Fitting Size 1: 1/4 in
Fitting Size 2: 1/4 in
Fitting Sizes: 1/4 in
Fitting Type: Straight
Material: Brass
Origin: Domestic
Product Type: Coupler