1/4 in. Swivel Nut with Depressor
1/4 in. Swivel Nut with Depressor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Flare ends are tapped to receive access cores
- One core and cap are packaged with each valve
- Valve core pre-torqued to AHRI specifications
Specifications
- Brand Model Compatibility:
- CFC, HCFC, HFC
- CE Approved:
- No
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 3-1/4 in
- Length:
- 5-1/4 in
- Material:
- Brass
- Product Type:
- Swivel Nut with Depressor
- Refrigerant:
- R-410A
- Tool Type:
- Swivel Nut
- Width:
- 2-19/50 in