3 x 1-1/5 in. Adapter Brass 28 ga
3 x 1-1/5 in. Adapter Brass 28 ga
Frequently Purchased Together
Product Details
- Highest level of brass consisting of 65% copper and 35% zinc
- May be used with copper, brass, aluminum, steel and plastic tube
- High tensile strength while resisting corrosion
Documents
Specifications
- End Connection 1:
- Flare
- End Connection 2:
- Solder
- End Connections:
- Flare x Solder
- Gauge (metal):
- 28 ga
- Height:
- 1-1/5 in
- Length:
- 3 in
- Material:
- Brass
- Product Type:
- Adapter