3-1/8 in. Pressure Gauge, Illuminating Standard - R22/R404A/R410A
3-1/8 in. Pressure Gauge, Illuminating Standard - R22/R404A/R410A
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Recalibration screw
- Full size brass movements
- The glow-in-the-dark dials store energy to emit light in dimly lit or dark applications
- Made in the USA
- High impact clear lexan lens
- Surge dampened for accuracy
Specifications
- Brand Model Compatibility:
- R-22, R-404A, R-410A
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter:
- 3-1/8 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Material:
- Steel
- Pressure - Maximum:
- 800 psi
- Pressure Class:
- 800#
- Tool Type:
- Pressure Gauge