2-1/2 in. Standard Manifold (Less Hose)
2-1/2 in. Standard Manifold (Less Hose)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Brass
- Diameter:
- 2-1/2 in
- Material:
- Brass
- UL Listed:
- No