3-1/8 in. 4V Gauge Aluminum Manifold
3-1/8 in. 4V Gauge Aluminum Manifold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3 1/8" glow-in-the-dark gauges
- 22/404A/410A
- 4V premium aluminum manifold
- Made in the USA
- Field repairable floating piston design
- No hose set
Specifications
- Length:
- 3-1/8 in
- Material:
- Aluminum
- UL Listed:
- No
- Volts:
- 4V