DESCRIPTION

  • Can handle 900 psi working pressure and 3,500 psi burst pressure
  • Reduces permeation

JB Industries 3/8 in. Heavy Duty Charging Hose in Black

JCL6HD60

Length:

60 in

SPECIFICATIONS

Color Finish
Black
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Length
60 in
UL Listed
No

Starting at
$61.39
EACH
  • QUANTITY