3/4 in. Sweat 250F Copper Tee
3/4 in. Sweat 250F Copper Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Extra depth slip fit braze cups provide simple installation anywhere along the line
- Made in the U.S.A
- Can be bent, cut, flared, swaged, or pinched
- Use sil-phos alloy only
- OAL 3 in
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Tee
- Material:
- Copper
- Maximum Temperature:
- 250
- Origin:
- Domestic
- Weight:
- 0.19 lb